Zoro Homepage

Chair Mat, 36 x 48 in, Rectangle

  • Mfr # CM24142BLKSS

  • Zoro # G810723905


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Thickness
0.133 in
Material
Vinyl
Overall Width
36 in
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM24142BLKSS
Zoro #
G810723905
UPC #
079916001142
Country of Origin
United States

Dimensions

Thickness
0.133 in
Overall Width
36 in
Overall Length
48 in
Maximum Carpet Thickness
1/2 in

Details

Item
Chair Mat
Color
Black
Material
Vinyl
Green Certification or Other Recognition
Green Seal(R) and GREENGUARD(R) Certified
Back Texture
Smooth
Body Shape
Rectangle
Product Type
Chair Mat
For Floor Type
Hard Floors
Edge Style
Straight
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content

Description

Chair Mat, Maximum Carpet Thickness 1/2 in, Edge Style Straight, Thickness 0.133 in, Overall Width 36 in, Overall Length 48 in, Material Vinyl, Body Shape Rectangle, Color Black, Back Texture Smooth, For Floor Type Hard Floors, Product Type Chair Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.