Zoro Homepage
This item is Discontinued.
Deflecto Chair Mat, 45 x 53 in, Rectangle CM21242BLK

Chair Mat, 45 x 53 in, Rectangle (Discontinued)

  • Mfr # CM21242BLK
  • Zoro # G310724235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM21242BLK
Zoro #
G310724235
UPC #
079916025100
Country of Origin
United States

Dimensions

Thickness
0.095 in
Overall Length
53 in
Overall Width
45 in

Details

Item
Chair Mat
Color
Black
Green Certification or Other Recognition
Green Seal(R) and GREENGUARD(R) Certified
Material
Vinyl
Back Texture
Smooth
Edge Style
Straight
For Floor Type
Hard Floors
Body Shape
Rectangle
Product Type
Chair Mat
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content

Description

Chair Mat, Maximum Carpet Thickness Not Applicable, Edge Style Straight, Thickness 0.095 in, Overall Width 45 in, Overall Length 53 in, Material Vinyl, Body Shape Rectangle, Color Black, Back Texture Smooth, For Floor Type Hard Floors, Product Type Chair Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.