Chair Mat, 46 x 60 in, Rectangle
Mfr # CM11442FBLK
Zoro # G610724232
product price: $87.19
/ea
Free Shipping & Returns
Key Features
Color
Black
Thickness
0.95 in
Overall Length
60 in
Overall Width
46 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CM11442FBLK
Zoro #
G610724232
UPC #
079916021843
Country of Origin
United States
Dimensions
Thickness
0.95 in
Overall Length
60 in
Overall Width
46 in
Width
46 in
Length
60 in
Details
Item
Chair Mat
Color
Black
Material
Vinyl
Green Certification or Other Recognition
Green Seal(R) and GREENGUARD(R) Certified
Edge Style
Straight
Product Type
Chair Mat
Body Shape
Rectangle
For Floor Type
Carpet, Hard Floors
Back Texture
Studded
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Edges
Straight
Backing
Studded
Floor Type
Carpet, Hard Floors
Description
Chair Mat, Maximum Carpet Thickness Not Applicable, Edge Style Straight, Thickness 0.95 in, Overall Width 46 in, Overall Length 60 in, Material Vinyl, Body Shape Rectangle, Color Black, Back Texture Studded, For Floor Type Carpet, Hard Floors, Product Type Chair Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.