Zoro Homepage

Chair Mat, Traditional Lip, Clear, Straight

  • Mfr # CM13232GR

  • Zoro # G2473377


product price: $52.15
/ea

Key Features

Shape
Traditional Lip
Floor Type
For Carpet with Padding Up to 3/8 in Thick
Overall Dimensions
45 in x 53 in
Color
Clear
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM13232GR
Zoro #
G2473377
UPC #
079916048482
Country of Origin
United States

Dimensions

Overall Dimensions
45 in x 53 in
Thickness
0.125 in
Lip Dimensions
25 in x 12 in
Lip Width
12 in
Lip Length
25 in
Maximum Carpet Thickness
3/8 in
Overall Length
53 in
Overall Width
45 in

Details

Item
Chair Mat
Shape
Traditional Lip
Floor Type
For Carpet with Padding Up to 3/8 in Thick
Color
Clear
Edges
Straight
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Backing
Cleated
Material
PVC
Product Type
Chair Mat
Back Texture
Studded
Includes Lip
Yes
Lip Shape
Rectangle
Body Shape
Traditional Lip
Edge Style
Straight
For Floor Type
Carpet

Description

Chair Mat, Maximum Carpet Thickness 3/8 in, Edge Style Straight, Thickness 0.125 in, Overall Width 45 in, Overall Length 53 in, Material PVC, Body Shape Traditional Lip, Color Clear, Back Texture Studded, For Floor Type Carpet, Includes Lip Yes, Lip Length 25 in, Lip Shape Rectangle, Lip Width 12 in, Product Type Chair Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.