Zoro Homepage

deflect-o 350301 Desk Cube- w/4 Drawers- Clear Plastic- 6 x 6 x 6

  • Mfr # 350301

  • Zoro # G704112280


product price: $51.35
/ea

Key Features

Overall Height
6 in
Overall Width
6 in
Overall Depth
7.3 in
Material
Plastic
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350301
Zoro #
G704112280
UPC #
079916023779
Country of Origin
China

Dimensions

Overall Height
6 in
Overall Width
6 in
Overall Depth
7.3 in

Details

Item
Desktop Organizer
Material
Plastic
Color
Clear
Includes
Drawer; Clip
Mounting Type
Desktop
Features
Stackable
Number of Drawers
4

Description

See your desktop supplies at a glance! Transparent organizers hold small supplies and keep your desk clutter-free. Includes clips to link cubes together. Sturdy plastic construction. Desktop Supplies Organizer Type: Storage Bin; Number of Compartments: 4; Number of Drawers: 4; Overall Width: 6 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.