Deflect-O Corporation DEF69201 Stand Up Sign Holder- Bottom Load- Portrait- 8-.50in.x11in.- Clear

  • Mfr # 69201

  • Zoro # G903907199


product price:  $26.29
/ea

Key Features

Frame Material
Plastic
Frame Color
Clear
Width
8.5"
Height
11"
Sign Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69201
Zoro #
G903907199
UPC #
-
Country of Origin
China

Dimensions

Width
8.5"
Height
11"

Details

Frame Material
Plastic
Frame Color
Clear
Item
Sign Holder
Sign Shape
Rectangular
Features
Self-standing, Bottom Loading
Application/Usage
Outdoor, Indoor

Description

Stand-up sign holder is ideal for retailers, restaurants, trade shows and hospitals. Bottom-loading, self-standing design makes it easy to use. Sign holder requires no hardware to install. Simply insert sign and set on counter or desktop. Transparent sign holder is made of durable, clear plastic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.