Shop DEFLECTO

Deflect-O Corporation DEF70601 Business Card Holder- 6 Slots- 8-.50 in x1-.50 in x9-.75 in - Clear

  • Mfr # DEF70601
  • Zoro # G403694629

product price: 
$
34.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DEF70601
Zoro #
G403694629
UPC #
-
Country of Origin
China

Description

Business card holder offers six slots and mounts to the wall with predrilled holes. Clear acrylic design provides full visibility. Card holder accommodates 75 cards.
  • Placement: Wall-mountable.
  • Application/Usage: Business Card.
  • Features: Slot Hole.
  • Color: Clear.
  • Material: Acrylic.
  • Recycled: No.
  • Recycled Content: 0%.
  • Post-consumer-waste%: 0%.
  • Assembly Required: No.
  • Country of Origin: China.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.