Shop DEFLECTO
See all product information
Create Account
Business Card Holder, 8-Tier, Recycled
- Mfr # 90804
- Zoro # G7194848
product price:Â
$
3.15
/ea
Sold in multiples of 6 for
$18.90
Key Features
Color
Black
Holds
Business Card Holder
Width
7.88"
Height
3.38"
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 90804
- Zoro #
- G7194848
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 7.88"
- Height
- 3.38"
- Depth
- 3.88"
- For Card Size
- Business Card
Details
- Item
- Holder for Business Cards,8 Tier,Black
- Color
- Black
- Holds
- Business Card Holder
- Material
- Plastic
- Features
- Eight-Pocket Countertop
- Capacity
- 400
- Weight
- 0.33 lbs
Description
Holder for Business Cards,8 Tier,Black
- Display cards in a convenient countertop holder.
- Designed to offer a clear view of all cards.
- Use in reception areas, doctors offices, law firms, realty offices, retail stores, trade shows and anywhere multiple team members cards need to be displayed.
- Made from recycled plastic.
- Holds approximately 50 cards per pocket.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.