Deflect-O Corporation DEF74302 Single Unit Wall Pocket- 1 Cmprtmnt- Lgl- 16-.25in.x4in.x7in.- SKE

  • Mfr # DEF74302

  • Zoro # G403735551


product price:  $34.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DEF74302
Zoro #
G403735551
UPC #
799167430286
Country of Origin
United States

Description

Wall pocket mounts easily with screws or mounting tape (both included). Multiple pockets stack together with linking pins minimizing damage to the mounting surface.
  • Stackable units connect easily. Mounts with ST Pins or double-sided tape.
  • Application/Usage: File Organization.
  • Color: Smoke.
  • Compartments: 1.
  • Dimensions: 7" H x 16.25" W x 4" D.
  • Package Contents: Mounting hardware included.
  • Placement: Wall-mountable.
  • Post-consumer-waste%: 0%.
  • Recycled Content: 0%.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.