This item is Discontinued.

Deflecto Deflect-O Supurr-Flex 5 ft. L X 4 in. D Silver Aluminum Dryer Transition Duct F0405B/4

Deflect-O Supurr-Flex 5 ft. L X 4 in. D Silver Aluminum Dryer Transition Duct (Discontinued)

  • Mfr # F0405B/4
  • Zoro # G1921172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0405B/4
Zoro #
G1921172
UPC #
79916430454
Country of Origin
United States

Description

A flexible dryer vent duct is easy to install and can easily be cut to the length of the specific venting application. Homeowners and contractors can use these flexible dryer ducts to make installation faster and simpler - just cut to size and place it exactly where you need it. Our flexible foil duct for dryers is 4 inches in diameter and available in lengths from 5 feet to 25 feet, so you don’t have to worry about running out of the hose. Plus, we offer single or bulk purchasing options for your convenience. To place your order, get in touch with us today.


  • • UL listed 2158A for dryer venting
  • • Also for bathroom, HVAC systems, general purpose venting
  • • 5-ply construction for superior fire suppression
  • • Made from flexible aluminum tubing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.