Zoro Homepage

Desktop Organizer, Black/Silver, Plastic

  • Mfr # DEF35172

  • Zoro # G5674523


product price: $15.75
/ea
Sold in multiples of 4 for $63.00

Key Features

Material
Plastic
Color
Black, Silver
Width
5 1/4 in
Height
5 1/4 in
Depth
9 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEF35172
Zoro #
G5674523
UPC #
-
Country of Origin
China

Dimensions

Width
5 1/4 in
Height
5 1/4 in
Depth
9 1/4 in
Overall Height
5 1/4 in
Overall Width
8 1/8 in
Overall Depth
9 1/8 in

Details

Item
Desktop Organizer
Material
Plastic
Color
Black, Silver
Number of Compartments
6
Type
Multipurpose
Product Type
Desktop Organizer

Description

Desktop Organizer, Width 5 1/4 in, Depth 9 1/4 in, Height 5 1/4 in, Material Plastic, Color Black, Silver, Number of Compartments 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.