Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-Sided A-Frame Table Tent, 4x6

  • Mfr # 04439/16

  • Zoro # G814835864


product price: $51.39
/ea
Sold in multiples of 16 for $822.24

Key Features

Material
Leather
Width
4.625 in
Color
Black
Length
6.75 in
Depth
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04439/16
Zoro #
G814835864
UPC #
79916044395
Country of Origin
China

Dimensions

Width
4.625 in
Length
6.75 in
Depth
0.8 in

Details

Material
Leather
Color
Black

Description

Free-standing, black, leatherette table tents display signs from all sides. Picture corners hold signage in place and allow them to be quickly and easily changed out. Great for drink and menu specials on tables or counters.


  • •Free-standing A-frame design
  • •Displays signs from front and back
  • •Picture corners allow for easy sign changes
  • •Easily folds flat when not in use
  • •Perfect for displaying daily specials, dessert or drink menus
  • •Accommodates 4" x 6" insert size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.