Zoro Homepage

Double-Sided A-Frame Table Tent, 5x7

  • Mfr # 04440/12

  • Zoro # G614835880


product price: $52.65
/ea
Sold in multiples of 12 for $631.80

Key Features

Material
Leather
Width
5.75 in
Color
Black
Depth
0.3 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04440/12
Zoro #
G614835880
UPC #
79916044408
Country of Origin
China

Dimensions

Width
5.75 in
Depth
0.3 in
Length
8 in

Details

Material
Leather
Color
Black

Description

Free-standing, black, leatherette table tents display signs from all sides. Picture corners hold signage in place and allow them to be quickly and easily changed out. Great for drink and menu specials on tables or counters.


  • •Free-standing A-frame design
  • •Displays signs from front and back
  • •Picture corners allow for easy sign changes
  • •Easily folds flat when not in use
  • •Perfect for displaying daily specials, dessert or drink menus
  • •Accommodates 5" x 7" insert size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.