Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-Sided Menu Cover, 11x17

  • Mfr # 04438/24

  • Zoro # G514835874


product price: $37.55
/ea
Sold in multiples of 24 for $901.20

Key Features

Material
PVC
Width
12 in
Color
Black, Clear
Depth
0.1 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04438/24
Zoro #
G514835874
UPC #
79916044385
Country of Origin
China

Dimensions

Width
12 in
Depth
0.1 in
Length
18 in

Details

Material
PVC
Color
Black, Clear

Description

Black, leatherette edged, clear view menu covers are perfect for protecting and displaying menus or daily specials. Great for use in restaurants, cafes, and bistros. These menu covers feature clear panels on both sides to maximize your display needs.


  • •Clear view plastic cover
  • •Displays menus from front and back
  • •Inserts slide in easily from the top
  • •Protects menus from stains and tears
  • •Accommodates 11" x 17" insert size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.