Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-Sided Sign Holder with Black Frame & Base, 4x6

  • Mfr # 04428

  • Zoro # G514835867


product price: $14.79
/ea
Sold in multiples of 12 for $177.48

Key Features

Material
PS
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04428
Zoro #
G514835867
UPC #
79916044286
Country of Origin
China

Dimensions

Width
4.25 in
Length
7 in

Details

Material
PS
Color
Black, Clear

Description

Perfectly designed and sized for all your restaurant, food service and hospitality needs. These free-standing sign and menu holders showcase your menus, daily specials or other messages through their clear front panels, offering full visibility. Signs can be viewed from all sides to maximize your display needs.


  • •Free-standing clear plastic frame
  • •Displays signs from the front and back
  • •Inserts slide in easily from the top and sides Inserts slide in easily from the top and sides
  • •Sturdy base keeps sign holder stable
  • •Perfect for hotel, restaurant or retail use
  • •Accommodates 4" x 6" insert size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.