Zoro Homepage

Dryer Vent Kit, 8", White

  • Mfr # SK8WFW

  • Zoro # G7760063


product price: $18.69
/ea
Sold in multiples of 6 for $112.14

Key Features

Finish
Unfinished
Material
Aluminum; Plastic
Standards
UL Listed
Shape
Round
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK8WFW
Zoro #
G7760063
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
4 in
Overall Length
8 ft
Overall Depth
6 3/8 in
Overall Height
4 7/8 in
Material Thickness
36 ga
Overall Width
11 1/4 in
For Nominal Duct Diameter
4 in
Inside Diameter
4 in

Details

Item
Roof/Wall Vent Kit
Finish
Unfinished
Material
Aluminum; Plastic
Standards
UL Listed
Shape
Round
Color
Silver
Connection Type
Clamp Together
Weight
1.18 lb
Maximum Pressure Rating
48 in wc
Venting Style
Louvered Hood
Minimum Pressure Rating
10 in wc
Backdraft Damper Included
No
Duct Shape
Round
Maximum Temperature Rating
265 Degrees F
Screen Included
No
Product Type
Louvered Wall Cap Kit
End Type
Plain

Description

Roof/Wall Vent Kit, For Nominal Duct Diameter 4 in, Gas Appliance Category Not Applicable, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter 4 in, Material Aluminum; Plastic, Overall Length 8 ft, Product Type Louvered Wall Cap Kit, Inside Diameter 4 in, Material Thickness 36 ga, Weight 1.18 lb, Maximum Pressure Rating 48 in wc, Maximum Temperature Rating 265 Degrees F, Standards UL Listed, Finish Unfinished, Color Silver, Overall Height 4 7/8 in, Shape Round

Restrictions

WARNING: This product can expose you to chemicals including Tris(1,3-dichloro-2-propyl) phosphate (TDCPP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.