Elbow
Mfr # DE904
Zoro # G0073985
product price: $9.19
/eaKey Features
For Use With
Heating Unit
Type
Dryer
Height
12 in
Color
Silver
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DE904
Zoro #
G0073985
UPC #
079916200163
Country of Origin
Malaysia
Dimensions
Height
12 in
Overall Width
13 in
Details
Item
Elbow
For Use With
Heating Unit
Type
Dryer
Color
Silver
Material
Aluminum
Description
Elbow, Color Silver, For Use With Heating Unit, Material Aluminum, Overall Height 12 in, Overall Width 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.