Zoro Homepage

Emergency Warning Triangle Kit, w/3 Warnings, Orange/Red

  • Mfr # DEF73071100

  • Zoro # G801846972


product price: $60.25
/ea

Key Features

Color
Orange/Red
Includes
3 x Warning Triangle; Storage Case
Application
Outdoor
Features
Reflective; Non-flammable
Standards
Federal Motor Vehicle Safety Standard No. 125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEF73071100
Zoro #
G801846972
UPC #
79916731100
Country of Origin
United States

Dimensions

Width
17.3"
Overall Height
16.5"

Details

Item
Emergency Warning Triangle Kit
Color
Orange/Red
Includes
3 x Warning Triangle; Storage Case
Application
Outdoor
Features
Reflective; Non-flammable
Standards
Federal Motor Vehicle Safety Standard No. 125
Type
Caution Sign
Flag/Banner Shape
Triangle

Description

Fluorescent orange triangles with red reflectors are visible day or night. They instantly tell motorists to be alert for a roadside emergency. Snap together for quick, easy setup. Weighted base with grip pads provides maximum stability. Kit contains three warning triangles in a compact storage box. Triangles are made of nonflammable material. Emergency Warning Triangle Kit meets Federal Motor Vehicle Safety Standard No. 125 for warning devices.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.