
EZ Link Magnetic Wall Mount Supply Organizer, Legal/Letter/Tabloid Size, 10in x 2.63in x 5in, Black (Discontinued)
- Mfr # 73304H
- Zoro # G915511070
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
73304H
Zoro #
G915511070
UPC #
79916013114
Country of Origin
China
Dimensions
Width
10 in
Height
5 in
Depth
2.63 in
Overall Height
5 in
For File Size
Legal, Letter, Tabloid
Details
Item
Hanging File System Pockets
Material
Polystyrene
Color
Black
Includes
Package of Push Pins; Removable Divider; Set of Mounting Magnets; Set of Mounting Screws
Type
Magnetic Single Pocket
For Use With
EZ Link Partition Brackets
Number of File Pockets
1
Description
Deflectos magnetic organizer provides an efficient way to keep mail and office supplies neatly organized. Featuring a patented design that allows easy access to documents, note pads, writing instruments and other smaller office supplies, the magnetic organizer can be mounted on a side or back wall or in a cubicle or conference room partition. Spacious with a removable divider, it conveniently fits all sizes of file folders and large-format documents. A convenient place to stash bills awaiting payment while keeping them at hand. Includes magnets, mounting screws and push pins.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.