Flexible Hose Ducting 4Inx50Ft
Mfr # F0450
Zoro # G8687402
product price: $46.19
/eaKey Features
For Use With
Bathroom, General Purpose Venting, HVAC Systems
Type
Dryer
Material
Aluminum
Height
600 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F0450
Zoro #
G8687402
UPC #
079916430041
Country of Origin
China
Dimensions
Height
600 in
Overall Width
5 1/4 in
Details
Item
Ducting
For Use With
Bathroom, General Purpose Venting, HVAC Systems
Type
Dryer
Material
Aluminum
Color
Silver
Description
Ducting, Color Silver, For Use With Bathroom, General Purpose Venting, HVAC Systems, Material Aluminum, Overall Height 600 in, Overall Width 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.