Guard, Polycarbonate, Clear, PK2
Mfr # PBCHPC3624
Zoro # G7654937
product price: $96.99
/pk 2, $48.50/ea
Free Shipping & Returns
Key Features
Color
Clear
Sneeze Guard Type
Hanging Sneeze Guard
Material
Polycarbonate
Thickness
1/8 in
Includes Pass Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBCHPC3624
Zoro #
G7654937
UPC #
079916023434
Country of Origin
United States
Dimensions
Thickness
1/8 in
Height
24 in
Width
36 in
Overall Width
36 in
Overall Height
24 in
Details
Item
Hanging Sneeze Guard
Color
Clear
Sneeze Guard Type
Hanging Sneeze Guard
Material
Polycarbonate
Includes Pass Through
Yes
Mounting Hardware Required
Yes
Includes Mounting Hardware
Included
Border
Frameless
Description
Hanging Sneeze Guard, Mounting Location Ceiling, Includes Mounting Hardware Included, Overall Height 24 in, Overall Width 36 in, Thickness 1/8 in, Border Frameless, Material Polycarbonate, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.