Guard, Polycarbonate, Clear, PK2
Mfr # PBCMPC3138P
Zoro # G7657597
product price: $132.99
/pk 2, $66.50/ea
Free Shipping & Returns
Key Features
Width
31 1/2 in
Color
Clear
Thickness
1/8 in
Includes Pass Through
Yes
Sneeze Guard Type
Mounted Sneeze Guard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBCMPC3138P
Zoro #
G7657597
UPC #
079916023519
Country of Origin
United States
Dimensions
Width
31 1/2 in
Thickness
1/8 in
Height
38 in
Opening Width
22 in
Opening Height
5 1/2 in
Overall Height
38 in
Overall Width
31 1/2 in
Details
Item
Mounted Sneeze Guard
Color
Clear
Includes Pass Through
Yes
Sneeze Guard Type
Mounted Sneeze Guard
Mounting Hardware Required
No
Material
Polycarbonate
Offset (In.)
8 1/2 in
Description
Mounted Sneeze Guard, Overall Height 38 in, Overall Width 31 1/2 in, Thickness 1/8 in, Material Polycarbonate, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.