Hanging File Folders, Black
- Mfr # DEF39304
- Zoro # G822887114
product price:Â
$
27.19
/ea
Key Features
Color
Black
Depth
8-1/2 in
Shape
Rectangular
Placement
Desktop
Height
9 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DEF39304
- Zoro #
- G822887114
- UPC #
- 079916393049
- Country of Origin
- United States
Dimensions
- Depth
- 8-1/2 in
- Height
- 9 5/8 in
- Width
- 13-1/4 in
- Expanded Depth
- 8 1/2 in
- Paper Size
- Letter
- Overall Width
- 13 1/4 in
- Fits Chest Size
- Black, Desktop Hanging File Holder with Extra Capacity, Conveniently Holds Hanging Files and Includes Step-Up Inserts for Easy Viewing of Files, Easy Set-Up, Holds Hanging Files, Made From 30% Recycled Material
Details
- Color
- Black
- Item
- Hanging File Folders
- Shape
- Rectangular
- Placement
- Desktop
- Material
- Plastic
- Product Type
- Hanging File Folders
- Features
- Black, Desktop Hanging File Holder with Extra Capacity, Conveniently Holds Hanging Files and Includes Step-Up Inserts for Easy Viewing of Files, Easy Set-Up, Holds Hanging Files, Made From 30% Recycled Material
- Shell Material
- Plastic
- Wire Color
- Black
Description
Hanging File Folders, Height 9 5/8 in, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.