Holder, Business Card, Clear
Mfr # 70801
Zoro # G7194595
product price: $2.89
/eaSold in multiples of 6 for $17.34
Key Features
Color
Clear
Holds
Business Card Holder
Width
7.78"
Height
3.38"
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70801
Zoro #
G7194595
UPC #
-
Country of Origin
China
Dimensions
Width
7.78"
Height
3.38"
Depth
3.5"
For Card Size
Business Card
Overall Length
3 1/2 in
Overall Height
3 3/8 in
Overall Width
7 3/4 in
Details
Item
Business Card Holder
Color
Clear
Holds
Business Card Holder
Material
Plastic
Product Type
Business Card Holder
Capacity
400
Features
Eight-Pocket Countertop—Holds approximately 50 cards per pocket.
Weight
0.269 lbs
Number of Cards
400
Description
Holder,Business Card,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.