Zoro Homepage

Interlocking Tilt Bin Sys., 5 Bins, 23-5/8"x5-1/4"x6-1/2", BK

  • Mfr # DEF20504OP

  • Zoro # G801859156


product price: $49.25
/ea

Key Features

Color
Black
Material
Plastic
Number of Drawers or Bins
5
Bin Depth
5.3"
Bin Width
23.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEF20504OP
Zoro #
G801859156
UPC #
79916023151
Country of Origin
United States

Dimensions

Bin Depth
5.3"
Bin Width
23.6"
Bin Height
6.5"

Details

Item
Tilt Bin Interlocking Multi-Bin Storage Organizer
Color
Black
Material
Plastic
Number of Drawers or Bins
5

Description

Modular storage system features a unique interlocking design, allowing you to mix and match sizes with other Deflecto Interlocking Tilt Bins. Clear, removable bins keep supplies visible and tilt out effortlessly with a gentle tug on the clear, full-width handle on each of the five bins. They are great for office supplies, craft storage, sewing materials and school items. Storage system includes mounting hardware and bin labels. Use Deflecto Metal Partition Brackets (sold separately) for mounting the storage system on cubicle walls.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.