Zoro Homepage

Literature Rack, 10.83" H, Black

  • Mfr # 77001

  • Zoro # G910442195


product price: $10.99
/ea
Sold in multiples of 7 for $76.93

Key Features

Color
Black
Number of Compartments
1
Material
Polystyrene
Swivel
No
Overall Width
9 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77001
Zoro #
G910442195
UPC #
079916770017
Country of Origin
United States

Dimensions

Overall Width
9 3/8 in
Overall Height
10 7/8 in
Overall Depth
3 3/4 in

Details

Item
Literature Rack
Color
Black
Number of Compartments
1
Material
Polystyrene
Swivel
No
Includes Table
No
Includes Label Holders
No
Mountable
Yes
Literature Form Factor
A4
Product Type
Literature Holder
Literature Orientation
Vertical
Includes Supplemental Riser
No

Description

Literature Rack, Product Type Literature Holder, Number of Compartments 1, Includes Label Holders No, Overall Height 10 7/8 in, Overall Depth 3 3/4 in, Overall Width 9 3/8 in, Material Polystyrene, Color Black, Literature Form Factor A4, Swivel No, Compatible Grainger Part Number Not Applicable, Includes Supplemental Riser No, Includes Table No, Mountable Yes, Mounting Location Wall, Riser Color Not Applicable, Riser Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.