This item is Discontinued.

Deflecto Deflect-O DEF690003 18 x 24 in. Wall Mounted Display Sign Holder - Aluminum Frame; Silver DEF690003

Deflect-O DEF690003 18 x 24 in. Wall Mounted Display Sign Holder - Aluminum Frame; Silver (Discontinued)

  • Mfr # DEF690003
  • Zoro # G404012835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DEF690003
Zoro #
G404012835
UPC #
79916018508
Country of Origin
China

Description

Features
  • Front-loading design for quick graphic changes without removing from wall
  • Antiglare protector completely displays image while protecting from dust
  • Mounting hardware presents frame horizontally or vertically
  • Perfect for conference rooms, classrooms, waiting rooms and more
Specifications
  • Color: Silver
  • Material: Aluminum frame
  • Size: 18" x 24"
  • Weight: 3.13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.