Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Sign Stand, Dual Sided, 13"x13"x56", BK

  • Mfr # DEF692056

  • Zoro # G501827530


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor Standing
Material
Metal; Plastic
Height
56"
Width
13"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DEF692056
Zoro #
G501827530
UPC #
79916026374
Country of Origin
China

Dimensions

Height
56"
Width
13"
Length
12.9"

Details

Item
Double-Sided Magnetic Sign Display
Mounting Style
Floor Standing
Material
Metal; Plastic
Color
Black
Type
Sign Holder

Description

Double-sided sign stand offers front and back display of letter-size inserts. Ideal for reception areas, trade shows and waiting rooms. Clear magnetic panels with green-tinted edges allow quick, easy sign changes. Permanent, black back panel frames your messages. Weighted base stabilizes the sign. Sign stand holds up two letter-size inserts and features a metal post and a plastic sign.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.