Menu/Check Holder, 4x8, Black
- Mfr # 04437/24
- Zoro # G714835872
product price:
$
27.55
/ea
Sold in multiples of 24 for
$661.20
Key Features
Color
Black
Width
4 in
Length
9 in
Material
MDF
Depth
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04437/24
- Zoro #
- G714835872
- UPC #
- 79916044378
- Country of Origin
- China
- Color
- Black
- Material
- MDF
Dimensions
- Width
- 4 in
- Length
- 9 in
- Depth
- 0.25 in
Description
This handy check presenter is the perfec t size for use in restaurants, coffee shops, sandwich shops and more. Holds checks and receipts securely in place with the sturdy silver clip. It offers a convenient way to grip cash and credit cards, and can also be used as a drink or menu holder. Features dark wood with metal clip.
- •Durable metal clip holds menus, cards and receipts in place
- •Easy release metal clip ensures quick paper changes
- •Attractive dark wood finish
- •Slim profile and easy-to-clean surface
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.