Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OceanMat for Hard Floors, 46x60, Rectangle

  • Mfr # CM2G442FOCB

  • Zoro # G814835895


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Width
46 in
Material
PET
Length
60 in
Depth
0.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM2G442FOCB
Zoro #
G814835895
UPC #
79916030500
Country of Origin
United States

Dimensions

Width
46 in
Length
60 in
Depth
0.45 in
Thickness
0.45 in

Details

Color
Clear
Material
PET

Description

At Deflecto, we take pride in our high manufacturing standards and attention to detail in our chair mats, keeping your floors protected against scuffs, scratches, and spills. Now, with OceanMat, the first chair mat product line made from 100% recycled ocean bound plastic, we can also help reduce irresponsible waste by recycling ocean bound plastic pollution. This non-studded, hard floor chair mat helps prevent damage to your hard floors, typically caused by shoes and the repeated motion of chair casters rolling back and forth across flooring.


  • •Lightweight chair mat designed for all-day use on hard floor surfaces
  • •Made exclusively from recovered plastic pollution that has been collected from coastal regions
  • •Non-studded chair mat
  • •Prevents wear and tear and extends floor life
  • •Straight edge
  • •Includes Manufacturer's Limited Lifetime Product Replacement Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.