Zoro Homepage

OceanMat for Low Pile Carpet, 45x53 w/Lip

  • Mfr # CM1K232OCB

  • Zoro # G214835884


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
PET
Width
45 in
Length
53 in
Depth
0.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM1K232OCB
Zoro #
G214835884
UPC #
079916030456
Country of Origin
United States

Dimensions

Width
45 in
Length
53 in
Depth
0.57 in

Details

Color
Clear
Material
PET

Description

At Deflecto, we take pride in our high manufacturing standards and attention to detail in our chair mats, keeping your floors protected against wear and tear. Now, with OceanMat, the first chair mat product line made from 100% recycled ocean bound plastic, we can also help reduce irresponsible waste by recycling ocean bound plastic pollution. This lightweight chair mat functions best on low-pile and commercial carpets up to 1/4 thick.


  • •Lightweight chair mat designed for occasional use on low-pile and commercial carpets up to 1/4"thick
  • •Made exclusively from recovered plastic pollution that has been collected from coastal regions
  • •Bottom studs provide superior gripping power on carpets
  • •Prevents wear and tear on carpet and extends floor life
  • •Straight edge
  • •Includes Manufacturer's Limited Lifetime Product Replacement Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.