Zoro Homepage

Pipe, Aluminum, 4" x 24"

  • Mfr # DP244

  • Zoro # G7759740


product price: $3.15
/ea
Sold in multiples of 24 for $75.60

Key Features

Length
24"
Width
4"
Construction Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP244
Zoro #
G7759740
UPC #
-
Country of Origin
Canada

Dimensions

Length
24"
Width
4"

Details

Item
Pipe,Aluminum,4" x 24"
Construction Material
Aluminum

Description

Pipe,Aluminum,4 In. x 24 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.