Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Partition Hooks, Gray, 2PK

  • Mfr # DEF3680909

  • Zoro # G707203992


product price: $23.99
/pk 2, $12.00/ea

Key Features

Hook Item
Plastic Partition Hooks
Number of Hooks
2
Hook Height
6.5"
Width
1.5"
Depth
2.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEF3680909
Zoro #
G707203992
UPC #
79916368092
Country of Origin
United States

Dimensions

Hook Height
6.5"
Width
1.5"
Depth
2.5"

Details

Hook Item
Plastic Partition Hooks
Number of Hooks
2
Color
Gray

Description

Versatile partition hook slides over the top of your partition wall to hold sweaters, coats, bags and more Use hook to keep work space organized and clutterfree Partition hook adjusts to 212 to fit over a thick partition wall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.