Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Tilt Bin for Storage, 5 Bins, Black, Black

  • Mfr # 20504OP

  • Zoro # G6492066


product price: $36.95
/ea
Sold in multiples of 6 for $221.70

Key Features

Color
Black
Material
Plastic
Drawer Depth
3-3/4"
Width
23-5/8"
Depth
5-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20504OP
Zoro #
G6492066
UPC #
-
Country of Origin
United States

Dimensions

Drawer Depth
3-3/4"
Width
23-5/8"
Depth
5-1/4"

Details

Color
Black
Material
Plastic
Item
Tilt Bin for Storage,5 Bins,Black
Total Number of Bins
5

Description

Tilt Bin for Storage,5 Bins,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.