Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Magazine Holder

  • Mfr # 592804GR

  • Zoro # G1987474


product price: $70.89
/ea

Key Features

Construction
Acrylic/Polystyrene
Color
Black
Number of Compartments
3
Height
12 3/4 in
Width
10 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
592804GR
Zoro #
G1987474
UPC #
079916591148
Country of Origin
China

Dimensions

Height
12 3/4 in
Width
10 1/4 in
Depth
10 1/4 in
Overall Height
13 in
Overall Depth
10 1/4 in
Overall Width
10 1/4 in

Details

Item
Rotating Literature Rack
Construction
Acrylic/Polystyrene
Color
Black
Number of Compartments
3
Load Capacity
18 Magazines
Type
Counter Top, 360 Degrees Rotation
Product Type
Rotating Literature Rack
Material
Polystyrene
Literature Form Factor
Magazine
Includes Label Holders
No
Literature Orientation
Vertical
Compartment Type
Pocket
Swivel
Yes

Description

Rotating Literature Rack, Product Type Rotating Literature Rack, Number of Compartments 3, Includes Label Holders No, Overall Height 13 in, Overall Depth 10 1/4 in, Overall Width 10 1/4 in, Material Polystyrene, Color Black, Literature Form Factor Magazine, Swivel Yes, Compatible Grainger Part Number Not Applicable, Compartment Type Pocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.