Zoro Homepage

Sign and Business Card Holder, 8-1/2x11

  • Mfr # 590601GR

  • Zoro # G1308027


product price: $16.29
/ea

Key Features

Construction
Polystyrene
Color
Clear
Number of Compartments
1
Height
11 in
Width
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
590601GR
Zoro #
G1308027
UPC #
079916590066
Country of Origin
China

Dimensions

Height
11 in
Width
8 1/2 in
Depth
4 1/2 in
Overall Width
8 1/2 in
Overall Height
11 in
Overall Depth
4 1/2 in

Details

Item
Sign and Literature Holder
Construction
Polystyrene
Color
Clear
Number of Compartments
1
Product Type
Literature Holder
Material
Polystyrene
Compartment Type
Pocket
Includes Label Holders
No
Literature Form Factor
Letter
Literature Orientation
Vertical
Swivel
No

Description

Sign and Literature Holder, Product Type Literature Holder, Number of Compartments 1, Includes Label Holders No, Overall Height 11 in, Overall Depth 4 1/2 in, Overall Width 8 1/2 in, Material Polystyrene, Color Clear, Literature Form Factor Letter, Swivel No, Compatible Grainger Part Number Not Applicable, Compartment Type Pocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.