This item is Discontinued.

Deflecto Slanted Signholder, 11" x 8.5", PK12 66701

This item is Discontinued.

Deflecto

Slanted Signholder, 11" x 8.5", PK12 (Discontinued)

Mfr # 66701
Zoro # G7351132
Country of Origin China
Category Sign Holders
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66701
Zoro #
G7351132
UPC #
-
Country of Origin
China

Details

Item
Slanted Signholder,11" x 8.5"

Description

Slanted Signholder,11 In. x 8.5 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.