Zoro Homepage
This item is Discontinued.
Deflecto Sneeze Guard, Acrylic, Clear, PK2 PBCTA3136F

Sneeze Guard, Acrylic, Clear, PK2 (Discontinued)

  • Mfr # PBCTA3136F
  • Zoro # G7654928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBCTA3136F
Zoro #
G7654928
UPC #
079916023557
Country of Origin
United States

Dimensions

Height
36 in
Thickness
1/4 in
Width
31 3/4 in
Overall Width
31 3/4 in
Overall Height
36 in

Details

Item
Countertop Sneeze Guard
Material
Acrylic
Includes Pass Through
No
Sneeze Guard Type
Countertop Sneeze Guard
Color
Clear
Mounting Hardware Required
No
Border
Frameless

Description

Countertop Sneeze Guard, Overall Height 36 in, Overall Width 31 3/4 in, Thickness 1/4 in, Border Frameless, Material Acrylic, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.