Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBCTPC2724F
Zoro #
G7655445
UPC #
079916023571
Country of Origin
United States
Dimensions
Width
27 in
Height
23 3/4 in
Thickness
1/8 in
Details
Item
Countertop Sneeze Guard
Sneeze Guard Type
Countertop Sneeze Guard
Mounting Hardware Required
No
Material
Polycarbonate
Includes Pass Through
No
Color
Clear
Description
Countertop Sneeze Guard, Thickness 1/8 in, Material Polycarbonate, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.