Zoro Homepage

Spring Clamp, 4 In

  • Mfr # 2540

  • Zoro # G0329220


product price: $6.39
/ea

Key Features

Type
Dryer Hose
Product Type
Dryer Spring Clamp
Overall Height
4 in
For Use With
Dryer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2540
Zoro #
G0329220
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in

Details

Type
Dryer Hose
Item
Spring Clamp
Product Type
Dryer Spring Clamp
For Use With
Dryer

Description

Spring Clamp, For Use With Dryer, Overall Height 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.