Zoro Homepage

Spurr Vent, 4", Assembled, M06, Aluminum, Polypropylene, 6" W, 11" L

  • Mfr # SVHAW4

  • Zoro # G7760188


product price: $4.99
/ea
Sold in multiples of 6 for $29.94

Key Features

Width
6"
Thickness
5/8"
Construction Material
Aluminum, Polypropylene
Inlet Diameter
4"
Length
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVHAW4
Zoro #
G7760188
UPC #
-
Country of Origin
United States

Dimensions

Width
6"
Thickness
5/8"
Inlet Diameter
4"
Length
11"

Details

Construction Material
Aluminum, Polypropylene
Item
Spurr Vent,4",Assembled,M06

Description

Spurr Vent,4 In.,Assembled,M06

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.