Zoro Homepage

Stackable Cube Organizer, Divided, 2 Compartments, Plastic, 6 x 6 x 6, Clear

  • Mfr # 350701

  • Zoro # G615510205


product price: $16.79
/ea

Key Features

Overall Height
6 in
Number of Compartments
2
Color
Clear
Material
Plastic
Overall Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350701
Zoro #
G615510205
UPC #
79916023854
Country of Origin
China

Dimensions

Overall Height
6 in
Overall Depth
6 in
Overall Width
6 in

Details

Item
Multipurpose Desktop Supplies Organizers
Number of Compartments
2
Color
Clear
Material
Plastic
Includes
Connecting Clip

Description

Transparent, stackable cube organizer keeps your workspace clutter-free and supplies close at hand. Ideal for storing small supplies. Drawers are clear so you can easily see what's inside, and removable so you can get what you need quickly. Modular organizers stack together with linking clips, letting you create a custom storage system. One linking clip included per cube organizer. Sturdy plastic construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.