Zoro Homepage

Tilt Bin for Storage, 6 Bins, Black

  • Mfr # 20604OP

  • Zoro # G6492057


product price: $30.99
/ea
Sold in multiples of 12 for $371.88

Key Features

Color
Black
Total Number of Bins
6
Depth
3-5/8"
Drawer Depth
2-5/8"
Width
23-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20604OP
Zoro #
G6492057
UPC #
-
Country of Origin
United States

Dimensions

Depth
3-5/8"
Drawer Depth
2-5/8"
Width
23-5/8"

Details

Color
Black
Total Number of Bins
6
Item
Tilt Bin for Storage,6 Bins,Black

Description

Tilt Bin for Storage,6 Bins,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.