Zoro Homepage

Wall File, Large Files, Smoke

  • Mfr # 63102

  • Zoro # G7204578


product price: $12.29
/ea
Sold in multiples of 6 for $73.74

Key Features

Number of Compartments
1
Material
Plastic
Color
Smoke
Width
15"
Depth
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63102
Zoro #
G7204578
UPC #
-
Country of Origin
China

Dimensions

Width
15"
Depth
4"
Overall Height
6 5/8"
Overall Width
15 in
Overall Depth
4 in
Compartment Width
15 in
Compartment Depth
4 in
Paper Size
Legal
Compartment Height
6 5/8 in

Details

Item
Wall File
Number of Compartments
1
Material
Plastic
Color
Smoke
Fits
Larger Files;Tabloid-Size Publications
Weight
1.019 lbs
For Use With
deflecto® DocuPocket™ Landscape Wall File Pocket 63102
Product Type
Wall File
Includes Mounting Hardware
Mounting Hardware Included

Description

Wall File, Material Plastic, Color Smoke, Number of Compartments 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.