Zoro Homepage

Wall File Pocket, 10.3x10.9", Clear

  • Mfr # 63001

  • Zoro # G7204718


product price: $11.55
/ea
Sold in multiples of 6 for $69.30

Key Features

Number of Compartments
1
Material
Plastic
Color
Clear
Width
10 1/4"
Depth
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63001
Zoro #
G7204718
UPC #
-
Country of Origin
China

Dimensions

Width
10 1/4"
Depth
4"
Overall Height
10"
Overall Width
10 1/4 in
Compartment Width
10 1/4 in
Compartment Depth
4 in
Overall Depth
4 in
Compartment Height
10 in
Paper Size
A4, Letter

Details

Item
Wall File
Number of Compartments
1
Material
Plastic
Color
Clear
Fits
Letter;A4;Magazines;Portfolios
Weight
1.01 lbs
For Use With
deflecto® DocuPocket™ Portrait Wall File Pocket 63001
Product Type
Wall File
Includes Mounting Hardware
Mounting Hardware Included

Description

Wall File, Material Plastic, Color Clear, Number of Compartments 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.