Zoro Homepage

Wall Mount Snap Frame, 24x36, Slvr

  • Mfr # 690005S

  • Zoro # G014835879


product price: $79.95
/ea
Free Shipping & Returns

Key Features

Frame Material
Aluminum
Frame Color
Silver
Width
25.13 in
Depth
1 in
Height
37.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
690005S
Zoro #
G014835879
UPC #
79916018522
Country of Origin
China

Dimensions

Width
25.13 in
Depth
1 in
Height
37.13 in

Details

Frame Material
Aluminum
Frame Color
Silver

Description

Present your message effortlessly with our one-sided Snap Frames, designed with a sleek, front-loading feature. These frames boast thin profiles for a contemporary look and offer hassle-free graphic interchangeability. Simply flip open all four sides, insert your graphic, and snap close. Your message remains safeguarded by a clear, anti-glare plastic print protector, and the durable, aluminum frame mounts easily with included mounting hardware. Whether you prefer vertical or horizontal display, this versatile frame adapts to your needs.


  • •Single-sided, front loading display frame
  • •Flip open all four sides of the frame, insert graphics and snap close
  • •Frame can be hung horizontally or vertically
  • •Your message will stay protected with the clear, anti-glare plastic print protector
  • •Lightweight satin aluminum frame
  • •Mounting hardware included (4 screws & 4 anchors)
  • •Accommodates 24" x 36" insert size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.