Zoro Homepage

ProLuxe Gloss Clear Oil-Based Polyurethane Spray 11.5 oz

  • Mfr # PLX020S/EA

  • Zoro # G615402289


product price: $14.25
/ea
Sold in multiples of 6 for $85.50

Key Features

Color
Gloss-Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLX020S/EA
Zoro #
G615402289
UPC #
840362334807
Country of Origin
United States

Details

Color
Gloss-Clear

Description

Deft Proluxe interior / exterior oil based polyurethane is an oil modified urethane that provides professional results on a wide variety of wood surfaces. This finish gives a warm, golden tone to interior wood that provides maximum durability. Deft interior oil based polyurethane is ideal for stained or bare wood surfaces including furniture, floors, cabinets, doors, windows and trim.Brand Name: DeftSheen: GlossColor: ClearBase Type: Oil-BasedProduct Type: Polyurethane SprayContainer Size: 11.5 ozTime Before Recoating: 4-6 hrUV Resistant: YesVOC Level: 450 g/LCoverage Area: 60 sq ftIndoor or Outdoor: Indoor and OutdoorColor Family: ClearApplication Method: Aerosol

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.