Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProLuxe Satin Clear Oil-Based Acrylic Brushing Lacquer 1 gal

  • Mfr # PLX017/01

  • Zoro # G315402305


product price: $60.15
/ea
Sold in multiples of 4 for $240.60

Key Features

Color
Satin-Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLX017/01
Zoro #
G315402305
UPC #
840362334487
Country of Origin
United States

Details

Color
Satin-Clear

Description

Proluxe clear wood finish waterborne is an interior self cross-linking acrylic that embodies the quality of the clear wood finish brushing lacquer in a water based formula. Today's professionals and DIYers alike continue to appreciate the ease of use, excellent durability and mar resistance. Clear wood finish waterborne is ideal for stained or bare wood surfaces including furniture, doors, cabinets, trim, paneling and molding.Brand Name: ProLuxeSheen: SatinColor: ClearBase Type: Oil-BasedCoating Material: AcrylicProduct Type: Brushing LacquerContainer Size: 1 galVOC Level: 680 g/LPaintable: NoTransparency: TransparentTime Before Recoating: 2 hrCoverage Area: 500 sq ftIndoor or Outdoor: IndoorColor Family: ClearDry Time: 30 minute

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.