Zoro Homepage

ProLuxe Semi-Gloss Clear Oil-Based Brushing Lacquer 1 gal

  • Mfr # PLX011/01

  • Zoro # G615402302


product price: $60.15
/ea
Sold in multiples of 4 for $240.60

Key Features

Color
Semi-Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLX011/01
Zoro #
G615402302
UPC #
840362334463
Country of Origin
United States

Details

Color
Semi-Gloss

Description

Proluxe Interior Clear Brushing Lacquer is the trusted brand for an outstanding, fast drying, and easy to use finish for any interior wood project. Todays professionals and enthusiasts alike continue to appreciate its forgiving nature and resistance to brush marks, as well as its crystal clear finish and fast drying time.Brand Name: ProLuxeSheen: Semi-GlossColor: ClearBase Type: Oil-BasedProduct Type: Brushing LacquerContainer Size: 1 galVOC Level: 680 g/LPaintable: NoTransparency: TransparentTime Before Recoating: 2 hrCoverage Area: 500 sq ftIndoor or Outdoor: IndoorColor Family: ClearApplication: Cabinets, Doors, Furniture, Metals, Molding, Paneling, TrimDry Time: 30 minute

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.