Zoro Homepage

ProLuxe Smooth Clear Oil-Based Lacquer Sanding Sealer 1 qt

  • Mfr # PLX015/04

  • Zoro # G915402309


product price: $19.99
/ea
Sold in multiples of 4 for $79.96

Key Features

Color
Smooth-Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLX015/04
Zoro #
G915402309
UPC #
840362334449
Country of Origin
United States

Details

Color
Smooth-Clear

Description

Proluxe interior clear wood finish sanding sealer is specially formulated to precede the application of clear wood finish brushing lacquer. The sanding sealer serves as the base coat and is designed to seal and protect the surface. Deft lacquer sanding sealer is ideal for stained or bare wood surfaces, including furniture, floors, cabinets, doors and trim.Brand Name: ProLuxeSheen: SmoothColor: ClearBase Type: Oil-BasedProduct Type: Lacquer Sanding SealerContainer Size: 1 qtVOC Level: 680 g/LPaintable: YesTransparency: TransparentTime Before Recoating: 2 hrCoverage Area: 500 sq ftIndoor or Outdoor: IndoorColor Family: ClearDry Time: 30 minuteApplication: Cabinets, Doors, Furniture, Paneling, Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.